![grn015322c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138120.jpg?preset=medium)
GREENLEE 3/16 inch x 6 inch Greenlee Flat-Cab Screwdriver
Description
SCREWDRIVER,FLAT-CAB 3/16X6"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Flat Blade, Straight | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 9-3/4 in |
Shank Type | Round | Shank Size | 6 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546535 |
Packages
1 - UNIT - 1 |