![grn035108m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139175.jpg?preset=medium)
GREENLEE 8 inch Greenlee Side Cutting Long-Nose Pliers, Molded Grip
Description
Forged from chrome vanadium steel for greater durability and strength. Effectively cuts both solid stranded copper wire. Serrated jaws and laser-hardened cutting edges for optimum cutting and gripping performance. Through-hardened steel for longer life. Exceeds ASME/ANSI specifications. Rugged riveted construction for smooth precise action. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Long Nose Plier |
Type | Side-Cutting | Jaw Material | Chrome Vanadium Steel |
Handle Type | 2-Component, Molded Grip | Overall Length | 8-9/16 in |
Applicable Materials | Solid and Stranded Copper Wire | Standards | ASME/ANSI Approved |
Application | For Effectively Cuts Both Solid And Stranded Copper Wire | UPC | 783310547198 |
Packages
1 - UNIT - 1 |