Abbotsford
klnd200048ins

KLEIN TOOLS 8 inch Heavy-Duty Diagonal-Cutting Insulated Pliers

Price $117.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-48-INS
Documents Documents

Description

These 8-Inch Klein Tools Insulated Heavy-Duty Diagonal-Cutting Pliers have durable molded insualtion that is flame retardant, impact resistant and clearly marked with 1000-volt rating. The knives are heavy duty inducion hardened steel that can cut ACSR, screws, nails, and most hardnened wire. The high leverage design paired with an angled head allows for increased leverage and the ability to work in confined areas.PRODUCT FEATURES:- Durable molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2018 standards for insulated tools - Clearly marked with the official 1000-volt rating symbol - Induction hardened, heavy-duty knives cut ACSR, screws, nails, and most hardened wire - Angled head for easier work in confined spaces - Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation protect against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - High-leverage design for 36-Percent greater cutting power than other plier designs - Hot-riveted joint for smooth action and no handle wobble - Integral guards help prevent hand contact with conductive parts - Forged steel for maximum durability


Pliers with grips made of durable molded insulation meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools

Induction hardened, heavy-duty knives cut ACSR, screws, nails, and most hardened wire

Angled head for easier work in confined spaces

Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation protect against electric shock

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Heavy Duty, High-Leverage Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T
Jaw Material Induction Hardened Steel Handle Length 4.9 in
Handle Type Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 8-1/4 in Color Orange
Applicable Materials ACSR and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application For Screws, Nails UPC 092644720987

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought