Abbotsford
klnd2388

KLEIN TOOLS 8 inch Diagonal Semi-Flush Cutting Pliers

Price $49.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D238-8

Description

These Klein Tools 8-Inch Diagonal Semi-Flush Cutting Pliers have short jaws with an angled head design for easy use in confined areas. They are made of US-made steel with a hot-riveted joint to ensure smooth action and induction-hardened cutting knives for durability. The high-leverage design allows for the semi-flush cutting knives cut Cherry Burrel rivets.PRODUCT FEATURES:- Angled head design for easy work in confined spaces - High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs - Semi-flush cutting knives cut Cherry Burrel rivets. For use on non-ferrous wire only - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel


Diagonal Cutters with angled head design for easy work in confined spaces

High-leverage pliers with rivet closer to the cutting edge for 36-percent greater cutting power than other plier designs

Semi-flush cutting knives cut Cherry Burrell rivets (for use on non-ferrous wire only)

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Angled Head, High-Leverage Jaw Type Semi-Flush Cut
Handle Length 4.8 in Handle Material Plastic Dipped
Overall Length 8-1/16 in Color Red Handle
UPC 092644720505

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought