Abbotsford
kln62800bp

KLEIN TOOLS 62800BP Tradesman Pro XL Tool Bag Backpack, 40 Pockets

Price $178.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62800BP

Description

Klein Tools' Tradesman Pro™ XL Backpack is a seriously tough backpack that provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.


Tool Bag Backpack with large interior to easily carry power tools, zipper bags, and equipment

40 pockets for maximum tool and gear storage and includes a spacious interior for power tools

Curved, fully-molded bottom is comfortable to wear and helps protect contents from the elements

1.5-Foot USB-C cord is included with a cord management system

Exterior port for charging devices outside of the tool backpack

Includes an internal headlamp bracket for use with a Klein Tools Headlamp (sold separately, Cat. No. 56062, 56049) to illuminate tool bag interior or external surroundings

Hard, molded front pocket with dividers help protect items like phones and safety glasses

Easily organize and access frequently-used tools in front pocket

Main zipper designed to open bag fully for easy access

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Backpack Height 20 in
Width 11 in Depth 14-3/4 in
Number of Pockets 27 Material Ballistic Weave,Polypropylene
Color Black,Orange Weight 7.500 lb
UPC 092644628009

Packages

1 - UNIT - 1
Customers who bought this item also bought