Abbotsford
mil49228510

MILWAUKEE TOOL 49-22-8510 90° Milwaukee Right Angle Attachment Offset Drive Adapter

Price $112.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-8510

Description

Milwaukee's right angle attachment allows contractors to drive screws and drill holes in tight, difficult work areas. This attachment is ideal for cordless drills and uses standard 1/4 inch hex accessories. It has a durable all-metal housing and steel gears with ball bearing construction which allows this adapter to handle up to 235 in-lbs of torque. The compact design measures only 2 inches wide allowing it to fit in tight spaces where work is difficult to perform. The convenient quick change chuck accepts standard 1/4 inch hex drive accessories.


1/4 in. hex right-angle drill/driver attachment; accepts standard 1/4 in. hex shank bits

For cordless 2.4- to 18 V drills; up to 235-inch-pounds of torque; allows work in tight spots

Durable all-metal housing and steel gears

Includes attachment, 5 bits

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Attachment Kit Type Right Angle
Torque Rating 235 in-lb Housing Material Metal
Color Red Application For Cordless Drills
UPC 045242183524

Packages

1 - UNIT - 1