Abbotsford
mil48226500

MILWAUKEE TOOL 48-22-6500 9-inch High-Leverage Lineman’s Pliers with Crimper

Price $46.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6500

Description

The 9-inch High-Leverage Lineman’s Pliers with Crimper are designed to have maximum leverage and make easier cuts. These high leverage pliers feature hardened iron carbide cutting edges, with optimized pivot designed to allow you to cut ACSR, hard wire, and soft wire with ease. The on-board crimper can be used for insulated and non-insulated electrical terminals. The lineman's pliers also feature a fish tape puller. All of our pliers are forged for strength and feature rust protection with a Limited Lifetime Warranty.


High leverage lineman's pliers with crimper

Cuts ACSR, most hardened wire, screws, nails, and most common jobsite materials

CRMPs insulated and non-insulated terminals

Forged strength

Rust protection

Induction hardened cutting blades

Cross-hatched knurled jaw assists with grip strength

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Linesman's Plier with Crimper Nominal Capacity 1.44 in
Jaw Size 1.6 in L x 0.75 in W Jaw Material Steel
Handle Length 5 in Handle Type Dipped
Handle Material Rubber Color Red/Silver
Application Gripping UPC 045242518722

Packages

1 - UNIT - 1