Abbotsford
mil48226579

MILWAUKEE TOOL 48-22-6579 Multi-Purpose Wire Stripper with Crimper

Price $31.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6579

Description

The MILWAUKEE® Multi-Purpose Wire Stripper with Crimper are a fast, one-headed operation to use. These pliers provide the user ultimate versatility, from wire stipping, cutting, and crimping to bolt cutting. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. The ergonomic handles and spring loaded design make this tool comfortable to use.


Designed to strip wire of size 10 - 20 AWG and 12 - 22 AWG

CRMPs insulated and non-insulated 10- to 22-gauge terminals and 7 - 8mm ignition terminals

Shears bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24

Tool with serrated plier nose is designed to pull and loop wire

LG, curved cutting blade easily cuts and strips wire

SPR loaded design

Ergonomic handles

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Multi-Purpose Plier Nominal Capacity 3/4 in
Jaw Size 2 in L x 0.5 in W Jaw Material Steel
Handle Length 4 in Handle Type Dipped
Handle Material Rubber Color Red/Silver
Application Gripping UPC 045242518821

Packages

1 - UNIT - 1
Customers who bought this item also bought