Abbotsford
klnd20009necr

KLEIN TOOLS 9 inch Lineman's Pliers with Crimping

Price $91.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9NECR

Description

These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.PRODUCT FEATURES:- Built-in crimper for non-insulated connectors, lugs and terminals - Cuts ACSR, screws, nails, and most hardened wire - High-leverage design for greater cutting and gripping power than other plier designs - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardened plier head for on-the-job toughness - Plastic-dipped handles for comfort and ease of identification - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel


Linemans' Pliers with built-in crimper for non-insulated connectors, lugs and terminals

Cuts ACSR, screws, nails, and most hardened wire

High-leverage design for greater cutting and gripping power than other plier designs

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Connector Crimping, Heavy Duty, High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L Handle Length 5.41 in
Overall Length 9-3/8 in Application ACSR, Screws, Nails, Most Hardened Wire
UPC 092644700835

Packages

1 - UNIT - 1 6 - UNIT - 6