Abbotsford
klnj50210

KLEIN TOOLS 10 inch Journeyman Pump Pliers

Price $55.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J502-10

Description

Klein Tools 10'' (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.PRODUCT FEATURES:- Quick-Adjust rivet allows one-handed fast, easy adjustment of plier jaws - Smoothly adjusts between six machined tongue and groove jaw positions - Secure tongue and groove design for non-slip grip - even with heavy pressure - Wide range of versatile jaw positions - Tension-loaded joint to reduce handle wobble for sure gripping - Dual material Journeyman handles for added comfort and durability


Pliers with quick-Adjust rivet allow one-handed fast, easy adjustment of plier jaws

Secure tongue and groove design for non-slip grip - even with heavy pressure

Tension-loaded joint to reduce handle wobble for sure gripping

Tension-loaded joint to reduce handle wobble for sure gripping

Dual material Journeyman™ handles for added comfort and durability

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Pump Plier Type Journeyman Pump Pliers; Pump Pliers - Standard
Nominal Capacity 1-3/4 in Jaw Size 1-3/4 in W
Handle Length 5.58 in Overall Length 10-1/4 in
Color Yellow/Black Grip UPC 092644730153

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought