Abbotsford
klnvdv526100

KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote

Price $45.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV526-100

Description

This simple, compact data cable tester for RJ11, RJ12 and RJ45 terminated voice and data cables for Miswires, Open-Faults, Short-Faults and Shield. Instant LED responses indicate cable status. The test remote stores securely in the tester body. The Auto Power-Off feature shuts the tester down automatically to save the 9V battery (included).PRODUCT FEATURES:- Single button testing of RJ11, RJ12 and RJ45 terminated voice and data cables - Tests CAT3, CAT5e and CAT6/6A cables - Fast LED responses indicate cable status (Pass, Miswire, Open-Fault, Short-Fault, and Shield) - Test remote stores securely in tester body - Compact tester easily fits in your pocket - Auto Power-off feature to conserve battery life (9V included) - Low battery indicator

Specifications

Brand Name Klein Tools Sub Brand LAN Explorer™
Item Name Test Set Type Twisted Pair, Voice, LAN
Display LED Connector Type RJ11, RJ12 and RJ45
Power Source (1) 9 V Battery Dimensions 2-1/2 in W x 5 in L x 1-1/4 in H
Includes Tester, Remote, 9 V Battery Standards CE
Application Cable Testing UPC 092644692246

Packages

1 - UNIT - 1