Abbotsford
kln32500hdrt

KLEIN TOOLS 32500HDRT KNECT™ 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver

Price $46.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32500HDRT

Description

The Klein Tools 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver's components are all impact rated for use with an impact driver. 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to an impact driver (Impact driver not included). Ratcheting feature has three settings: forward, fixed, and reverse, facilitating easier driving.


11-in-1 Ratcheting Impact Rated Screwdriver and Nut Driver includes 7 screwdriver bits and 4 nut drivers

Includes 11 drive ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 TORX® and 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch standard Nut Driver

1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver

Collar sets ratchet direction at forward, fixed and reverse for faster and easier driving

All components are impact-rated for use with an impact driver (not included)

Cushion-Grip™ handle allows for greater torque and comfort

Specifications

Overall Length 8 in Handle Material Plastic
Handle Color Black,Yellow Handle Type Ratcheting
UPC 092644328725

Packages

1 - UNIT - 1
Customers who bought this item also bought