![klncl220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198867326.jpg?preset=medium)
KLEIN TOOLS CL220 Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp
Description
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.
Specifications
Brand Name | Klein Tools | Item Name | Digital Clamp Meter |
Type | Auto-Ranging, TRMS | Jaw Capacity | 1.61 in |
Display | 2000 Count Backlit LCD | AC Voltage Range | 600 VAC |
DC Voltage Range | 600 VDC | Capacitance | — |
Resistance | 20 MO | Audible Continuity | Yes |
Diode Test | Yes | Temperature Range | -40 to 1832 °F |
Battery Type | (3) AAA | Amperage Range | 400 A |
Dimensions | 8.45 in L x 3.51 in W x 1.51 in H | Weight | 11 oz |
Includes | Carrying Case, Instructions, Test Leads, Thermocouple, and Batteries | Standards | Category III 600 V, Class 2, Double Insulation Safety Rating, CE Certified |
Application | Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple | UPC | 092644692857 |
Packages
1 - UNIT - 1 |