Abbotsford
kln32559

KLEIN TOOLS 32559 6-in-1 Multi-Bit Screwdriver, Extended Reach

Price $29.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32559

Description

Klein Tools' extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces. Cushion-Grip handles provide superior torque and comfort.PRODUCT FEATURES:- Interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes - Extended shafts and blades provide 39-percent longer reach - Extra-long shaft provides full reach of 4 standard-blade screwdriver - Small diameter shaft for comfortable grip and quick, easy turning - Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers


Multi-bit screwdriver with interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes

Extended shafts and blades provide 39-percent longer reach

Extra-long shaft provides full reach of 4 standard-blade screwdriver

Small diameter shaft for comfortable grip and quick, easy turning

Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Handle Material Rubber Handle Type Cushion Grip
Overall Length 9.109 in UPC 092644325595

Packages

1 - UNIT - 1 6 - UNIT - 6