Abbotsford
Final sale
kln32581

KLEIN TOOLS 32581 4-in-1 Electronics Screwdriver Rotating

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32581

Description

Designed for precision work, Klein's electronics screwdrivers feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards.PRODUCT FEATURES:- Four different tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch Slotted tips- Rotating cap for optimum and precise control- Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards- Cushion-Grip handles for maximum comfort when working on small equipment- Heat treated precision ground tip for greater strength


Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) Slotted tips

Rotating cap for optimum and precise control

Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards

Cushion-Grip™ handles for maximum comfort when working on small equipment

Heat treated precision ground tip for greater strength

Has interchangeable shaft for quick bit switch out

Lightweight, only 1.1-Ounces (31 g)

Specifications

Brand Name Klein Tools Number of Pieces 3
Handle Material Rubber Handle Type Cushion Grip
Color Black Handle Overall Length 6.5 in
UPC 092644325816

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought