Abbotsford
kln33734ins

KLEIN TOOLS 33734INS 4-Piece Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square

Price $61.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33734INS

Description

The Klein Tools' Slim-Tip Insulated Screwdrivers in this screwdriver set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, the 4-piece set includes 4-Inch round shank in a 1/4-Inch Cabinet tip and a #2 Phillips, as well as 6-Inch round shank in a 3/16-Inch Cabinet tip and a #2 Square tip.


Slim-Tip Insulated Screwdriver Set includes: 4-Inch round shank in a #2 Phillips and 1/4-Inch Cabinet tips 6-Inch round shank in a #2 Square and 3/16-Inch Cabinet tips

Insulated blade is flush with the tip to help reduce nicking the insulation

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Insulated, Slim-Tip Number of Pieces 4
Shank Material Steel/Plastic Handle Material Rubber
Handle Type Cushion Grip Color Black
Overall Length 10.31 in Shank Type Round
Includes 1/4 in (0.6 cm) 4 in (10.2 cm) Long Shank Cabinet Tip, #2 Phillips, 3/16 in (0.5 cm) 6 in (15.2 cm) Long Shank Cabinet Tip, #2 Square Tip Standards ASTM F1505-16, IEC 60900:2018
Application For Work Near Energized Sources UPC 092644328114

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought