Abbotsford
kln33736ins

KLEIN TOOLS 33736INS 6-Piece Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer

Price $76.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33736INS

Description

The Klein Tools' Slim-Tip Insulated Screwdrivers in this set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician’s tool bag, the 6-Piece set includes five general purpose screwdrivers and a magnetizer.


Slim-Tip Insulated Screwdriver Set includes: 4-Inch round shank in a #2 Phillips and 1/4-Inch Cabinet tips 6-Inch round shank in a #1 Phillips, #2 Square and 3/16-Inch Cabinet tips and a magnetizer

Magnetize and demagnetize screwdriver tips using the included magnetizer tool

1000V rated insulated screwdrivers with slim-tips that allow for greater access into tight spaces

Insulated blade is flush with the tip to help reduce nicking the insulation and gain access into tight terminal blocks

Layer of orange impact and flame-resistant insulation protects from protects from electrical shock

Tip-Ident quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Slim-Tip Insulated Number of Pieces 6
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Orange
Overall Length 8.31 - 10.31 in Shank Size 4 - 6 in
Shank Type Round Includes 1/4 in Cabinet, #2 Phillips, 3/16 Cabinet, #1 Phillips, #2 Square Screwdriver, Magnetizer
Standards ASTM F1505-16, IEC 60900:2018 Application For Work Near Energized Sources
UPC 092644337062

Packages

1 - UNIT - 1