Abbotsford
rac72711

RACK-A-TIERS 72711 Racky Bit Rough-In Kit

Price $31.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72711

Description

The Racky Bit Rough-In Kit features all the color-coded driver bits you need for roughing in a house or condo. Includes our popular double-ended impact bits. Includes: 4-inch - #1 Green/#2 Red Robertson Square Double-Ended Impact, 6-inch - #1 Green /#2 Red Robertson Square Double-Ended Impact, 4-inch - #2 Blue Phillips/#2 Red Robertson Square Double-Ended Impact, 6-inch - #2 Blue Phillips/#2 Red Robertson Square Double-Ended Impact, 6-inch - #1 Green Robertson Square, 6-inch - #2 Red Robertson Square, 4-inch - #3 Black Robertson Square.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Rough-In Screwdriver Kit Number of Pieces 7
Includes 4 in #1 Green/#2 Red Robertson Square Double Ended Impact, 6 in #1 Green/#2 Red Robertson Square Double Ended Impact, 4 in #2 Blue Phillips/#2 Red Robertson Square Double Ended Impact, 6 in #2 Blue Phillips/#2 Red Robertson Square Double Ended Impact, 6 in #1 Green Robertson Square, 6 in #2 Red Robertson Square, 4 in #3 Black Robertson Square Screwdriver Bit UPC 625912727113

Packages

1 - UNIT - 1
Customers who bought this item also bought