×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
kln21050

KLEIN TOOLS 21050 750-350 MACM Large Cable Stripper

Price $107.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:21050

Description

A quick and effective tool to cleanly remove the insulation on MTW/THHN/THWN-2 cable without nicking the wire. Clover design features four different sizes (350, 500, 600 and 750 MCM) in one tool. Simply insert the cable and twist for precise, clean cuts. The robust design ensures long tool life. Stripping cables has never been easier and safer.


Effectively removes insulation on 350 - 750 MCM MTW/THHN/THWN-2 cable

Clover design features 4 different wire sizes in one tool

Just insert the cable and twist for precise, clean cuts

Quicker, safer and more precise than a knife

Robust design for longer tool life

Works with a variety of cable manufacturers including CME Wire and Cable, Inc., Encore Wire Corporation, United Copper Industries and Southwire Company, LLC

Replaceable blades and screws (Cat. No. 21051B) available for extended use

Specifications

Brand Name Klein Tools Item Name Large Cable Stripper
Type Large Cable Overall Length 4.656 in
Tool Material Aluminum Body, Powder Metal Blade Application Cable Stripping
UPC 092644741500

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought