Abbotsford
kln21051

KLEIN TOOLS 21051 2/0-250MCM Large Cable Stripper

Price $94.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:21051

Description

Klein's Large Cable Stripper safely removes the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. The clover design features four different sizes from 250 MCM - 2/0 in one tool. Put down the utility knife for a safer, easier and more precise cutting tool.


Effectively remove insulation on 250 MCM - 2/0 cable

Replaceable blades (Cat. No. 21051B) available for extended use

Specifications

Brand Name Klein Tools Item Name Large Cable Stripper
Type Large Cable Overall Length 4.656 in
Tool Material Aluminum Body, Powder Metal Blade Application Cable Stripping
UPC 092644741517

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought