Abbotsford
klnk1412can

KLEIN TOOLS K1412CAN Klein-Kurve Dual NMD-90 Cable Stripper/Cutter

Price $41.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K1412CAN

Description

This Klein Tools Wire Stripper is designed specifically for our Canadian customers! It is designed to quickly strip the outer jacket of NMD-90 cable. It can also strip and cut 12-14 AWG solid and 14-16 AWG stranded wire.PRODUCT FEATURES:- Quickly removes outer jacket of Canadian NMD-90 Romex cable- Strips and cuts 12 and 14 AWG solid wires, and 14 and 16 AWG stranded wires- Cleanly shears 6-32 and 8-32 screws- Serrated nose bends, shapes and pulls wire- Double-dipped comfort grips with Klein-Kurve® curved handles- New lock design prevents accidental locking and loosening over time- Romex is a registered trademark of Southwire Company


Stripper/Cutter quickly removes outer jacket of Canadian NMD-90 Romex® cable

Strips and cuts 12-14 AWG solid and 14-16 AWG stranded wire

Serrated nose bends, shapes and pulls wire

Double-dipped comfort grips with Klein-Kurve® curved handles

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type NMD-90 Cable 12/2 & 14/2
Overall Length 8 in Handle Type 2-Component, Double Dipped, Comfortable Grip, Curved
Handle Color White,Yellow For Use With Dual NM Cable
Application Strips and cuts 12 and 14 AWG solid wires, and 14 and 16 AWG stranded wires UPC 092644141454

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought