![klnvdv211048](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255336410.jpg?preset=medium)
KLEIN TOOLS VDV211-048 Compact, Multi-Connector Compression Crimper
Description
This compact Multi-Connector Compression Crimper features an adjustable universal plunger that quickly and accurately crimps multiple types of compression connectors. User-friendly gauge markings indicate correct plunger positions saving you time and eliminating guesswork. An enhanced pivot point provides smooth wobble-free operation. This compact tool also has an integrated handle lock for easy storage.
Specifications
Brand Name | Klein Tools | Item Name | Compression Crimper |
Type | RG6 Installation Tool | Overall Length | 5.594 in |
Tool Material | Steel | Handle Type | Contoured Grip |
Handle Color | Yellow | For Use With | F, BNC and RCA Connector and Minicoax, RG58, RG59, RG62, RG6/6Q, RG7, RG11 Cables |
Standards | California Proposition 65 Compliant | Application | Fastening |
UPC | 092644580802 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |