Abbotsford
idi30503

IDEAL INDUSTRIES 30-503 Crimpmaster Crimp Tool, for CATV RG59 and RG6 Captive Ring F-Connectors

Price $188.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-503

Description

Crimper for RG-59, RG-6, RG-6 Quad shield, RG-6 Plenum and RG-11 F-connectors.


The Crimpmaster ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs.

The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating.

Large, contoured, rounded edge handles provide comfort and leverage during the crimping process.

The Crimpmaster has a ratchet mechanism which prevents the user from under crimping a connector.

The tool will not open, or release the connector being crimped until a full crimping cycle has been completed.

The tool does have a ratchet release lever located between the handles to open the tool if a full cycle cannot be completed.

The tool can be fine adjusted to die set variations with the 6 position cam wheel.

Precision ground die sets can be changed with a flat or philips screwdriver.

The Crimpmaster is a professional grade, general purpose crimping tool that requires no factory calibration.

Specifications

Brand Name Ideal Sub Brand Crimpmaster™
Item Name Crimping Tool Type Manual
Overall Length 13 in Handle Type Cushion Grip
Handle Material High Carbon Steel Handle Color Black/Blue
For Use With CATV RG-59 and RG-6 Captive Ring F-Connectors Application For Crimping Voice and Data Cable
UPC 783250305032

Packages

1 - UNIT - 1
Customers who bought this item also bought