Abbotsford
idi45120

IDEAL INDUSTRIES 45-120 T®-5 T®-Stripper Wire Stripper

Price $18.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-120

Description

Invented and manufactured at our Sycamore Illinois facility, the T®-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.


Form-ground, knife-type blades for accurate, easy stripping without nicking conductor

Laser-etched wire gauge for easy-to-read visibility

Spring-loaded automatic opening

Corrosion-resistant, black oxide finish

Tough steel construction

Strips 10-18 AWG solid, 12-20 AWG stranded

Specifications

Brand Name Ideal Sub Brand T-5
Item Name Wire Stripper Type Insulated
Wire Size 10-20 AWG Handle Type Straight
Handle Material Tough Steel Application For Stripping Solid Or Stranded Wire
UPC 783250451203
Customers who bought this item also bought