Abbotsford
rac72102

RACK-A-TIERS 72102 Nut Blaster XXL, Blue

Price $21.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72102

Description

Nut Blaster makes tightening wire nuts effortless. Attach this wire nut twister to any standard drill and tighten your wire nuts in seconds! Available in two sizes to accommodate most wire nuts, Nut Blaster is the perfect tool to bring to any job site. Save your hands from carpal tunnel and never waste hours tightening wire nuts by hand again. With this wire nut tool, you can twist wire securely and efficiently in just 3-4 revolutions. Your hands are your most valuable tool. The Nut Blaster wire nut twister keeps them injury free by providing an easy method for wire twisting.

Specifications

Brand Name Rack-A-Tiers Item Name Universal Wire Connector Tool
Type 2X-Large, Nut Blaster Overall Length 3-1/2 in
Color/Finish Blue Standards cUL Listed
Application Prevents Sore Fingers and Cramping Hands UPC 625912721029

Packages

1 - UNIT - 1
Customers who bought this item also bought