Abbotsford
kln32910

KLEIN TOOLS 32910 7-in-1 Impact Rated Flip Socket Set with Handle

Price $46.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32910

Description

The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.


Impact Flip Socket Set includes 3 flip sockets, a 1/4-Inch bit holding feature, and a quick-connect handle

Hex sizes include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch

Hex shaft and sockets are impact-rated and designed for heavy-duty applications

Rare-Earth magnet to retain fasteners for convenient and easy driving

Color-coded hex sizes for easy size identification

Flip sockets can be stored in any order or orientation on the shaft

Cushion-Grip™ handle allows for greater torque and comfort

Shallow socket depth optimized for hex head fasteners

Specifications

Brand Name Klein Tools Item Name Socket
Type Impact Socket Socket Size 1/4", 5/16", 3/8", 7/16", 1/2", 9/16" Hex
Drive Size 1/4" Overall Length 1.35 in
Number of Points 6 Material Hardened Steel
Standards Application Fastening and Impact Driving Applications
UPC 092644329104

Packages

1 - UNIT - 1
Customers who bought this item also bought