Abbotsford
kln5718

KLEIN TOOLS 5718 8-Pocket PowerLine Series Tool Pouch

Price $90.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5718

Description

Keep your tools handy with Klein Tools' durable PoweLine tool pouch. These heavy-duty pouches are contructed of double layered 1000d washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance.The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period; they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- Made of double-layered 1,000 denier DuPont Cordura nylon fabric - Double nylon-stitched and rivet-reinforced for extra durability - 8 oversized pockets and reinforced bottom provide extra carrying capacity for an assortment of tools and accessories - Naturally conforms to and hugs the body making the pouch more comfortable for everyday use - Exceptional resistance to abrasion, punctures and tearing - Made in the USA


Tool Pouch's eight oversized pockets provide extra carrying capacity for an assortment of tools, parts and accessories

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type Powerline Tool Pouches
Material Fabric Dimensions 279 mm W x 305 mm H
Application For Carry Assortment of Tools and Accessories UPC 092644551833

Packages

1 - UNIT - 1