Abbotsford
mil48227508

MILWAUKEE TOOL 48-22-7508 8-inch Wide Jaw Adjustable Wrench

Price $41.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-7508

Description

Milwaukee 48-22-7508, 8” Wide Jaw Adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The 8” Wide Jaw adjustable wrench features a wide jaw design for increased capacity in confined environments as well as a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7508 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7508 includes (1) 48-22-7508 8” Wide Jaw Adjustable Wrench.


Wide-jaw design for increased jaw capacity in confined environments

Proprietary adjustment screw - jaws won't back off

PRL jaws won't slip or damage finish surfaces

Adjustment screw gears designed for smooth adjustment

Ergonomic handle form - maximum comfort, won't dig into the palm

CHRM plated for rust protection and durability

Laser etched ruler for easy-to-read, accurate size adjustment

Tether-ready handle loop

Specifications

Brand Name Milwaukee Item Name Adjustable Wrench
Jaw Capacity 1-1/2 in Material Steel
Measuring System SAE Jaw Type Wide
Length 11.41 in Handle Type Ergonomic Grip
Tether Capable Yes Color Silver
Finish Chrome Plated Weight 0.85 lb
Standards ASME Specified UPC 045242356232

Packages

1 - UNIT - 1
Customers who bought this item also bought