![klnd53010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034762.jpg?preset=medium)
KLEIN TOOLS D53010 10-inch Plier Wrench
Description
Klein's Plier Wrench functions as an adjustable wrench on flat-sided fasteners as well a pump plier for pipe and other round objects. Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment.
Specifications
Brand Name | Klein Tools | Item Name | Plier Wrench |
Type | Adjustable | Jaw Capacity | 2 in |
Material | Forged Steel | Length | 10 in |
Handle Type | Plastic Dipped | Handle Size | 5-1/2 in L |
Color | Yellow | Weight | 1.3 lb |
Standards | — | Application | For Hex Bolts, Pipe, Conduit |
UPC | 092644731655 |
Packages
1 - UNIT - 1 |