Abbotsford
mil49220175

MILWAUKEE TOOL 49-22-0175 6-inch Flat Boring Bit Universal Set - 8-Piece

Price $26.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-0175

Description

Get added convenience and reach with the Milwaukee® 8-Piece 6" Universal QUIK-LOK™ Flat Boring Bit Set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing "break out." The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The Universal QUIK-LOK™ allows quick and easy accessory changes, as well as added reach in hard-to-work areas. The kit includes 3/8", 1/2", 5/8", 3/4", 7/8", 1" and 1-1/8" bits plus a 6" QUIK-LOK Extension in a carrying case.


Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration

DBL wing spurs reduces vibration while preventing "break out"

Clean holes: double wing spurs allow for fast, clean hole cutting

Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions

Convenient: 8-piece set provides quick and easy accessory changes

Specifications

Brand Name Milwaukee Item Name Flat Boring Bit Set
Type Universal, 8-Piece Size Range 3/8 - 1-1/8 in
Material High Carbon Steel Includes 3/8, 1/2, 5/8, 3/4, 7/8, 1 and 1-1/8 in Bits Plus a 6 in Quik-Lok Extension in a Carrying Case
UPC 045242180035

Packages

5 - UNIT - (5)
Customers who bought this item also bought