![mil48390609](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223759415.jpg?preset=medium)
Description
The Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. Our band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").
Specifications
Brand Name | Milwaukee | Item Name | Band Saw Blade |
Type | Compact | Blade Length | 35-3/8 in |
Blade Width | 1/2 in | Blade Thickness | 0.02 in |
TPI or Pitch | 8/10 | Number of Teeth | 301 |
Blade Material | Bi-Metal | Applicable Materials | Thick Metal |
UPC | 045242536412 |
Packages
1 - UNIT - 1 |