Abbotsford
mil48390711

MILWAUKEE TOOL 48-39-0711 27" 12/14 TPI Extreme Metal Band Saw Blade (3/Pack)

Price $31.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0711

Description

The MILWAUKEE® Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades.


More cuts, less blade changes

3X life in stainless steel and other extreme metals

Fastest cutting blade in thick, hard metals

Cuts more materials

Aggressive tooth design for 2X faster cuts in thick metals

25% More cuts per charge

VAR TPI, cuts more materials

Optimized tooth design for clean cuts

One blade for all metal thicknesses

27 in. length - fits any saw this size

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Extreme Thin Blade Length 27 in
Blade Width 0.5 in Blade Thickness 0.02 in
TPI or Pitch 12/14 Number of Teeth 351
Blade Material Alloy Steel UPC 045242536436

Packages

1 - UNIT - 1