![mil48400620](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127038517.jpg?preset=medium)
MILWAUKEE TOOL 48-40-0620 6-1/2" 24 Teeth Circular Saw Wood Cutting Blade (1/Pack)
Description
MILWAUKEE® Circular Saw Blades provide longer life, increased assuracy and cooler cuts in wood cutting applications. The Blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. MILWAUKEE's Circular Saw Blades are optimized for cordless and corded performance.
Specifications
Brand Name | Milwaukee | Sub Brand | Milwaukee?® |
Item Name | Framing Circular Saw Blade | Type | Framing |
Blade Diameter | 6-1/2 in | Blade Thickness | 0.063 in |
Number of Teeth | 24 | Speed Rating | 10000 r/min |
Teeth Type | ATB | Cutting Edge Material | Tungsten Carbide |
Kerf | 0.063 in | Shank Size | 5/8 in |
Cutting Depth | 2-3/16 in | Blade Material | Tungsten Carbide |
Applicable Materials | Wood, Plywood, Composites | For Use With | Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL and OSL |
Includes | (1) 48-40-0620 Circular Saw Framing Blade 6-1/2 in 24T | Application | For Framing Applications |
UPC | 045242511945 |
Packages
5 - UNIT - (5) |