Abbotsford
buru997

BURNDY U997 Burndy® U997 Index 997 U Die Set Stainless Steel, Orange

Price $351.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:U997

Description

Non-Butting U Die, Orange, Index 997.

Specifications

Brand Name Burndy Sub Brand U-DIE
Item Name Crimping U-Die Type Non-Butting
Material Stainless Steel Finish Orange
Standards RoHS Compliant Application Crimping
UPC 781810627686

Packages

1 - UNIT - 1
Customers who bought this item also bought