![buruc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143559146.jpg?preset=medium)
BURNDY UC #6 AWG-#2 AWG Burndy® UC Index C H-Tap Connector Die Stainless Steel, Brown
Description
Butting U Die, Brown, Index C.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Crimping Die | Type | Type U, Index C |
Material | Stainless Steel | Finish | Brown |
For Use With | Y35, Y39, Y45, Y46, Y750 Hydraulic Tools | Standards | RoHS Compatible with Exemption |
Application | Crimping | UPC | 781810627709 |
Packages
1 - UNIT - 1 |