BURNDY UO 2/0 AWG Hubbell Electrical/Burndy Stranded UO Index O U Die Set, Stainless Steel
Description
Butting U Die, Green, Index O.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index O |
Cable Size | 2/0 AWG | Material | Stainless Steel |
Cable Type | Stranded | Dimensions | 1-1/4 in D x 0.82 in H |
For Use With | Y35, Y39, Y45, Y46, Y750 Hydraulic Tool | Standards | RoHS Compliant, California Proposition 65 Compliant |
Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals | UPC | 781810627440 |
Packages
1 - UNIT - 1 |