Abbotsford
burpu998

BURNDY PU998 250-500 KCMIL Burndy Twin Die Index 998 Crimping U Die Set, Stainless Steel

Price $412.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PU998
Documents Documents

Description

U Die, Index 998.

Specifications

Brand Name Burndy Sub Brand TWIN DIE
Item Name Crimping Die Type U-Type, Twin, Index 998, Non-Butting
Cable Size 500 kcmil Copper Material Stainless Steel
Dimensions 1.69 in W x 1.38 in D x 0.71 in H For Use With Y35, Y39, Y45, Y46, Y750 Hypress Hydraulic Tool, PAT750-18V Battery Actuated Tool
Standards RoHS Compliant, California Proposition 65 Compliant Application Crimping
UPC 781810629031

Packages

1 - UNIT - 1
Customers who bought this item also bought