![mil4912kitc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/229301510.jpg?preset=medium)
MILWAUKEE TOOL 49-12-KITC EXACT™ #6–750 MCM Copper 12T U Style Die Kit
Description
Milwaukee® EXACT™ 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition every EXACT™ 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
Specifications
Brand Name | Milwaukee | Sub Brand | Exact™ |
Item Name | Crimping Die Kit | Type | U Style |
Capacity | 12 t | Cable Size | 6 AWG - 750 MCM |
Material | Stainless Steel | Finish | Stainless Steel |
Includes | 750 MCM Copper 12T U-Style Die, 600 MCM Copper 12T U-Style Die, 500 MCM Copper 12T U-Style Die, 400 MCM Copper 12T U-Style Die, 350 MCM Copper 12T U-Style Die, 300 MCM Copper 12T U-Style Die, 250 MCM Copper 12T U-Style Die, 4/0 Copper 12T U-Style Die, 3/0 AWG Copper 12T U-Style Die, 2/0 AWG Copper 12T U-Style Die, 1/0 AWG Copper 12T U-Style Die, 1 AWG Copper 12T U-Style Die, 2 AWG Copper 12T U-Style Die, 4 AWG Copper 12T U-Style Die, 6 AWG Copper 12T U-Style Die and Carrying Case | Standards | cULus, UL Listed |
UPC | 045242473779 |
Packages
1 - UNIT - 1 |