
GREENLEE 9/16 inch Greenlee D ftVersiBit Auger
Description
Wood-type auger bit with screw point. Pulls itself through wood, avoids walking or skidding. Excellent for drilling in soft woods or through thin sections. Slow back-taper allows for easy retrieval.
Specifications
Brand Name | Greenlee | Sub Brand | D'VersiBIT |
Item Name | Auger Bit | Type | Type A |
Diameter | 9/16 in | Flute Length | 1371.6 mm |
Shank Size | 4.8 x 1371.6 mm | Color | Orange |
Application | For Drilling in Soft Woods or Through Thin Sections | UPC | 783310380788 |
Packages
1 - UNIT - 1 |