
GREENLEE 15/16 inch Greenlee Nail Eater Auger Bit
Description
GRN 66PT-15/16 NAIL EATR BIT B
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme |
Diameter | 15/16 in | Overall Length | 457.2 mm |
Flute Length | 15 in | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310309291 |
Packages
1 - UNIT - 1 |