Abbotsford
idi35864

IDEAL INDUSTRIES 35-864 3/4 inch x 4-3/4 inch Mini™ Auger Bit

Price $30.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-864

Description

Mini™ Utility Bit Auger bit designed to fit between wall studs when used with common drills. Eliminates the need for expensive right angle drills.


Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers

Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance

Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life

Re-sharpenable for extended tool life

Specifications

Brand Name Ideal Sub Brand Mini™
Item Name Utility Auger Bit Type Utility
Diameter 3/4 in Overall Length 4-3/4 in
Flute Length 2-1/2 in Shank Size 7/16 in
Standards RoHS Compliant UPC 783250556342

Packages

1 - UNIT - 1
Customers who bought this item also bought