
IDEAL INDUSTRIES 35-868 1 inch x 4-3/4 inch Mini™ Auger Bit
Description
Mini™ Utility Bit Auger bit designed to fit between wall studs when used with common drills. Eliminates the need for expensive right angle drills.
Specifications
Brand Name | Ideal | Sub Brand | Mini™ |
Item Name | Utility Auger Bit | Type | 5-Finger |
Diameter | 1 in | Overall Length | 4-3/4 in |
Flute Length | 2-1/2 in | Shank Size | 7/16 in |
Standards | RoHS Compliant | UPC | 783250556373 |
Packages
1 - UNIT - 1 |