Abbotsford
racaw78od

RACK-A-TIERS 7/8 inch x 7 inch OverDrive Boring Bit

Price $38.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:AW78OD

Description

The Over-Drive boring auger bits are specifically designed to not bog down your battery drill. Designed with a 1/4" chuck and available in 3/4" and 7/8".FEATURES & BENEFITS:• Available in 7" lengths• 1/4" drill chuck• Designed to put less strain on your battery drill

Specifications

Brand Name Rack-A-Tiers Sub Brand Over Drive™
Item Name Auger Bit Type Fast Boring
Diameter 7/8 in Overall Length 7 in
Shank Size 1/4 in Application For Battery Drill
UPC 625912278110

Packages

1 - UNIT - 1