Abbotsford
kln32237

KLEIN TOOLS 32237 6-32 Drill Tap

Price $11.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32237

Description

Drill, tap and deburr in one easy step. 1/4-Inch hex for easy quick-connect application. Sold alone or as part of a kit (32217).


Replacement tap

For aluminum, brass, copper, mild steel and plastic

For use on up to 10 gauge metal

High speed steel

Specifications

Brand Name Klein Tools Item Name Drill/Tap Bit
Type Replacement Bit Size 6-32
Shank Size 1/4 in Shank Type Hex
Material High Speed Steel Application For Use on Aluminum, Brass, Copper, Plastic and Up to 10 ga Metal
UPC 092644322372

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought