Abbotsford
kln53721

KLEIN TOOLS 53721 Flex Bit Kit

Price $93.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53721

Description

Klein's Flex Bit kit includes everything you need for drilling and pulling wire and cable. The flexible drill bit makes 9/16-Inch (14 mm) holes in wood. The folding placement tool helps guide the bit as you drill. The pulling grip attaches to the flexible drill bit after the hole has been made to pull wire and cable through.


For work on up to 9/16-Inch (14 mm) O.D. wire

Flexible drill bit (Cat. No. 53718) made of spring steel for extreme flexibility

The screw point drill tip helps pull wire through the material as you drill

Placement tool (Cat. No. 53715SEN) folds up for easy storage

Wire mesh pulling grip grabs onto the wire to help pull 1/2-Inch to 9/16-Inch O.D (outer diameter) wire and cable through

Specifications

Brand Name Klein Tools Item Name Drill Bit Kit
Type Flex Size Range 1/2 - 9/16 in
Material High Speed Steel For Use With 3/4 (19.1 mm) and LargerOverall Length54 (137.2 cm)
Includes 53715 Flexible Bit Placement Tool, 53718 9/16 x 54 in Spring Steel Flexible Drill Bit, KPS050 Pulling Grip Application Work on Up To 9/16" (1.4 cm) O.D. Wire
UPC 092644537219

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought