Abbotsford
grn82578

GREENLEE 7/8 inch Variable Pitch Hole Saw

Price $15.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-7/8

Description

PRODUCT FEATURES:- Cuts through steel, tin, aluminum, fiberglass, wood and plastic- Deep 1-5/8 In cut to go through wood studs- Extra-tough bi-metal blade made of highest grade tool steel- Steam oxide finish for cooler running saw- Extra-thick backplate minimizes vibration- Application: Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. - Extra-thick backplate minimuzes vibration for smoother, easier cutting.- Arbor Size: 1/4, 5/16 or 7/16 In shank size.- Type: Bi-Metal Hole Saw- Cutting Size: 7/8 In

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 7/8 in
Arbor Size 1/4, 5/16 or 7/16 In shank size. Hole Depth 1-5/8 in
Tooth Material Bi-Metal Arbor Number 2800 Quick Change, 37157, 37155 or 38522 Standard
Application For 1/2 in Conduit, 5/8 in Pipe Taps UPC 783310191360

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought