Abbotsford
grn655

GREENLEE 655 4-Piece Carbide Cutter Set, Quick Change

Price $226.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:655

Description

PRODUCT FEATURES:• Cuts stainless steel quickly and easily• Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads• Removable cutter heads available in sizes from 5/8 IN through 3 IN• Flange stop prevents over-drilling• Ejector spring on all sizes above 3/4 IN makes removal of slug easier• Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking• Precision carbide teeth for optimum performance and durability• Minimum chuck size of 3/8 IN

Specifications

Brand Name Greenlee Item Name Hole Cutter Kit
Type Quick Change Hole Diameter 7/8, 1-1/8, 1-3/8 in
Arbor Size 3/8 in Shank Size 3/8 in
Cutting Material Stainless Steel Tooth Material Carbide
Includes (1) Hexagonal Key, (8) Tools Application 3-Piece Quick Change Carbide Tipped Hole Cutter Kit Cuts Stainless Steel Quickly and Easily
UPC 783310058205

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $147.39 / EA
Quantity EA
Customers who bought this item also bought