
GREENLEE 1-3/4 inch Greenlee Hole Saw Cutter
Description
CUTTER PKG,HSS 1.750"
Specifications
Brand Name | Greenlee | Item Name | Hole Cutter |
Type | Ultra | Hole Diameter | 1-3/4 in |
Arbor Size | Shank size 1/2 In | Hole Depth | 1/4 in |
Shank Size | 1/2 in | Teeth Per Inch | 14 |
Thread Size | 3/8 in | Cutting Material | Wood, Plastic and Machinable Metal |
Tooth Material | High Speed Steel | Speed Rating | 175 r/min |
Color/Finish | Uncoated | Application | For 1-1/4 in Conduit, 1-1/2 in Pipe Tap |
UPC | 783310101604 |
Packages
1 - UNIT - 1 |