
GREENLEE 1-1/8 inch Greenlee Hole Saw Ultra Cutter
Description
CUTTER PKG,HSS 1.125"
Specifications
Brand Name | Greenlee | Item Name | Hole Cutter |
Type | Ultra | Hole Diameter | 1-1/8 in |
Arbor Size | Shank size 3/8 In | Hole Depth | 1/4 in |
Teeth Per Inch | 14 | Thread Size | 3/8 in |
Cutting Material | Wood, Plastic and Machinable Metal | Tooth Material | High Speed Steel |
Speed Rating | 270 r/min | Color/Finish | Uncoated |
Application | For 3/4 in Conduit | UPC | 783310101581 |
Packages
1 - UNIT - 1 |