Abbotsford
grn834

GREENLEE 834 Greenlee Hole Saw Set

Price $204.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:834

Description

HOLESAW SET

Specifications

Brand Name Greenlee Item Name Hole Saw Set
Type Bi-Metal Hole Saw Number of Pieces 3
Material Bi-Metal Application For 2-1/2 - 4 in Conduits
UPC 783310199137

Packages

1 - UNIT - 1